Motion
SSHERA35 KIT, MTG F-FLANGE 18

HUB CITY INC
SSHERA35 KIT, MTG F-FLANGE 18

Hera® SSHERA35 KIT Stainless Steel HERA F-Flange Kit - Use with SSHERA35 Reducer Size, Stainless Steel Material
Mi Item #06089120
MFR #SSHERA35 KIT, MTG F-FLANGE 18
Price$815.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35 KIT, MTG F-FLANGE 18

Hera® SSHERA35 KIT Stainless Steel HERA F-Flange Kit - Use with SSHERA35 Reducer Size, Stainless Steel Material
Mi Item #06089120
MFR #SSHERA35 KIT, MTG F-FLANGE 18

Mfr description
SSHERA35-KIT,-MTG-F-FLANGE-18-0259-00225
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$815.75/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    8.00

Details

  • Accessory Type
    Stainless Steel HERA
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA35 KIT, MTG F-FLANGE 18
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958187
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Part Type
    Flange Kit
  • UPC_NO
    662798958187
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)