Motion
SSHERA35 KIT, MTG F-FLANGE 21

HUB CITY INC
SSHERA35 KIT, MTG F-FLANGE 21

Hera® SSHERA35 KIT Stainless Steel HERA F-Flange Kit - Use with SSHERA35 Reducer Size, Stainless Steel Material
MI ITEM #06089121
MFR #SSHERA35 KIT, MTG F-FLANGE 21
List Price$1,057.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35 KIT, MTG F-FLANGE 21

Hera® SSHERA35 KIT Stainless Steel HERA F-Flange Kit - Use with SSHERA35 Reducer Size, Stainless Steel Material
MI ITEM #06089121
MFR #SSHERA35 KIT, MTG F-FLANGE 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,057.57/each for your price

Overview

Mfr description
SSHERA35-KIT,-MTG-F-FLANGE-21-0259-00226

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    SSHERA35
  • Material
    Stainless Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798958194
  • UPC_NO
    662798958194
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    10.00
  • Accessory Type
    Stainless Steel HERA
  • Material Type
    Stainless Steel
  • Manufacturer Catalog Number
    SSHERA35 KIT, MTG F-FLANGE 21
  • Url Installation Manual
  • Housing Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought