Motion
SSHERA45 KIT, MTG F-FLANGE 24

HUB CITY INC
SSHERA45 KIT, MTG F-FLANGE 24

Hera® SSHERA45 KIT Stainless Steel HERA F-Flange Kit - Use with SSHERA35 Reducer Size, Stainless Steel Material
Mi Item #06089123
MFR #SSHERA45 KIT, MTG F-FLANGE 24
Price$1,200.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MTG F-FLANGE 24

Hera® SSHERA45 KIT Stainless Steel HERA F-Flange Kit - Use with SSHERA35 Reducer Size, Stainless Steel Material
Mi Item #06089123
MFR #SSHERA45 KIT, MTG F-FLANGE 24

Mfr description
SSHERA45-KIT,-MTG-F-FLANGE-24-0259-00228
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,200.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    10.00

Details

  • Accessory Type
    Stainless Steel HERA
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45 KIT, MTG F-FLANGE 24
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958217
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Part Type
    Flange Kit
  • UPC_NO
    662798958217
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)