Motion
SSHERA45 KIT, MOTOR FLANGE 56C

HUB CITY INC
SSHERA45 KIT, MOTOR FLANGE 56C

Hera® Speed Reducer C-Flange Kit - Use with SSHERA35, SSHERA35AS Reducer Size, 56C Frame, Stainless Steel Material
Mi Item #06089126
MFR #SSHERA45 KIT, MOTOR FLANGE 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MOTOR FLANGE 56C

Hera® Speed Reducer C-Flange Kit - Use with SSHERA35, SSHERA35AS Reducer Size, 56C Frame, Stainless Steel Material
Mi Item #06089126
MFR #SSHERA45 KIT, MOTOR FLANGE 56C

Mfr description
SSHERA45-KIT,-MOTOR-FLANGE-0259-00232
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA35, SSHERA35AS
  • NEMA Frame Size
    56C
  • Shipping Dimensions Height
    8 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    12.00

Details

  • Accessory Type
    Stainless Steel HERA
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45 KIT, MOTOR FLANGE 56C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958248
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Part Type
    Flange Kit
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)