Motion
SSHERA45 KIT, MOTOR FLANGE 143TC

HUB CITY INC
SSHERA45 KIT, MOTOR FLANGE 143TC

Hera® Speed Reducer C-Flange Kit - Use with SSHERA35, SSHERA35AS Reducer Size, 143TC Frame, Stainless Steel Material
MI ITEM #06089127
MFR #SSHERA45 KIT, MOTOR FLANGE 143TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MOTOR FLANGE 143TC

Hera® Speed Reducer C-Flange Kit - Use with SSHERA35, SSHERA35AS Reducer Size, 143TC Frame, Stainless Steel Material
MI ITEM #06089127
MFR #SSHERA45 KIT, MOTOR FLANGE 143TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSHERA45-KIT,-MOTOR-FLANGE-0259-00233

Specifications

  • Part Type
    Flange Kit
  • Manufacturer Reducer Size
    SSHERA35, SSHERA35AS
  • Material
    Stainless Steel
  • NEMA Frame Size
    143TC
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662798958255
  • Shipping Dimensions Height
    8 in
  • Shipping Dimensions Length
    8 in
  • Shipping Dimensions Width
    8 in
  • Weight
    14.00
  • Accessory Type
    Stainless Steel HERA
  • Material Type
    Stainless Steel
  • Manufacturer Catalog Number
    SSHERA45 KIT, MOTOR FLANGE 143TC
  • Url Installation Manual
  • Housing Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought