Motion
SSHERA45 KIT, MOTOR FLANGE 182TC

HUB CITY INC
SSHERA45 KIT, MOTOR FLANGE 182TC

Hera® Speed Reducer C-Flange Kit - Use with SSHERA45, SSHERA45AS Reducer Size, 182TC Frame, Stainless Steel Material
MI ITEM #06089128
MFR #SSHERA45 KIT, MOTOR FLANGE 182TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MOTOR FLANGE 182TC

Hera® Speed Reducer C-Flange Kit - Use with SSHERA45, SSHERA45AS Reducer Size, 182TC Frame, Stainless Steel Material
MI ITEM #06089128
MFR #SSHERA45 KIT, MOTOR FLANGE 182TC

Mfr description
SSHERA45-KIT,-MOTOR-FLANGE-0259-00234
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA45, SSHERA45AS
  • NEMA Frame Size
    182TC
  • Shipping Dimensions Height
    8 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    20.00

Details

  • Accessory Type
    Stainless Steel HERA
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45 KIT, MOTOR FLANGE 182TC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958262
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Part Type
    Flange Kit
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)