Motion
SSHERA45 KIT, PLUG-IN SHAFT 26 DBL

HUB CITY INC
SSHERA45 KIT, PLUG-IN SHAFT 26 DBL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.1250 in Shaft Dia., 11.2500 in Length, Stainless Steel Material
Mi Item #06089137
MFR #SSHERA45 KIT, PLUG-IN SHAFT 26 DBL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, PLUG-IN SHAFT 26 DBL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.1250 in Shaft Dia., 11.2500 in Length, Stainless Steel Material
Mi Item #06089137
MFR #SSHERA45 KIT, PLUG-IN SHAFT 26 DBL

Mfr description
SSHERA45-KIT,-PLUG-IN-SHAFT-0259-00243
  • Provides the proper shaft diameter and extension length of a comparable worm speed reducer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    Hera45
  • Overall Length
    9.33
  • Shaft Diameter  
    1.125
  • Shaft Projecting Length
    11.2500 in
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    12 in
  • Weight
    7.00

Details

  • Accessory Type
    Stainless Steel HERA
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45 KIT, PLUG-IN SHAFT 26 DBL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958354
  • Material
    Stainless Steel
  • Material Type
    Stainless Steel
  • Shaft Type
    Plug-In Output Shaft Kit
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)