Motion
SSHERA45 KIT, PLUG-IN SHAFT 30 SGL

HUB CITY INC
SSHERA45 KIT, PLUG-IN SHAFT 30 SGL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.2500 in Shaft Dia., 10.4500 in Length, Stainless Steel Material
MI ITEM #06089140
MFR #SSHERA45 KIT, PLUG-IN SHAFT 30 SGL
List Price$646.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, PLUG-IN SHAFT 30 SGL

Hera® Speed Reducer Shaft - Plug-In Output Shaft Kit, 1.2500 in Shaft Dia., 10.4500 in Length, Stainless Steel Material
MI ITEM #06089140
MFR #SSHERA45 KIT, PLUG-IN SHAFT 30 SGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$646.91/each for your price

Overview

Mfr description
SSHERA45-KIT,-PLUG-IN-SHAFT-0259-00246
  • Provides the proper shaft diameter and extension length of a comparable worm speed reducer

Specifications

  • Manufacturer Reducer Size
    Hera45
  • Shaft Type
    Plug-In Output Shaft Kit
  • Shaft Diameter
  • Shaft Projecting Length
    10.4500 in
  • Accessory Type
    Stainless Steel HERA
  • Overall Length
    10.45
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958385
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    10 in
  • Weight
    5.00
  • Housing Material
    Stainless Steel
  • Manufacturer Catalog Number
    SSHERA45 KIT, PLUG-IN SHAFT 30 SGL
  • Material Type
    Stainless Steel
  • Url Installation Manual

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text