Motion
SSHERA45 KIT, BUSHING 56C

HUB CITY INC
SSHERA45 KIT, BUSHING 56C

Hera® Speed Reducer Bushing Kit - HERA35, HERA45, SSHERA35, SSHERA45 Reducer Size, 0.6250 in Bore Dia., Bronze Material
MI ITEM #06089145
MFR #SSHERA45 KIT, BUSHING 56C
Price$105.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, BUSHING 56C

Hera® Speed Reducer Bushing Kit - HERA35, HERA45, SSHERA35, SSHERA45 Reducer Size, 0.6250 in Bore Dia., Bronze Material
MI ITEM #06089145
MFR #SSHERA45 KIT, BUSHING 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$105.69/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Bushing Bore Diameter
    0.6250 in
  • Keyway Size
    0.1875 in
  • Length Through Bore
    1.7500 in
  • Manufacturer Reducer Size
    HERA35, HERA45, SSHERA35, SSHERA45
  • Minimum Keyway Size
    0.1875 in
  • Outside Diameter
    1.0000 in
  • Overall Length
    1.7500 in
  • Shipping Dimensions Height
    2.0000 in
  • Shipping Dimensions Length
    2.0000 in
  • Shipping Dimensions Width
    2.0000 in
  • Weight
    1.00 lbs

Details

  • Bushing Type
    Input Bushing Kit
  • Includes
    Keys
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45 KIT, BUSHING 56C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958439
  • Material
    Bronze
  • Product Type
    Speed Reducer Bushings
  • UPC_NO
    662798958439

Overview

Mfr description
SSHERA45-KIT,-BUSHING-56C-0259-00252

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought