Motion
626-2RSH/LHT23

SKF
626-2RSH/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06089175
MFR #626-2RSH/LHT23
Price$47.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
626-2RSH/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06089175
MFR #626-2RSH/LHT23

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.19/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.018 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    626-2RSH/LHT23 DEEP GROOVE BALL BRG SIZE
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 626-2RSH/LHT23 is a 6 mm bore radial/deep groove ball bearing with 19 mm OD, 6 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    626-2RSH/LHT23
  • Manufacturer Upc Number
    7316571839899
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    526 lbf
  • Radial Static Load Capacity
    214 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    626
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571839899

Overview

Mfr description
626-2RSH/LHT23 DEEP GROOVE BALL BRG SIZE
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought