Motion
SSW264 10/1 A WR 182TC

HUB CITY INC
SSW264 10/1 A WR 182TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 182TC Frame
MI ITEM #06089274
MFR #SSW264 10/1 A WR 182TC
List Price$5,674.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW264 10/1 A WR 182TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Double Output, 182TC Frame
MI ITEM #06089274
MFR #SSW264 10/1 A WR 182TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,674.05/each for your price

Overview

Mfr description
SSW264-41913-A-WR-182TC-0270-06675
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    4.492 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    4.492 hp
  • Input Type
    C-Face Quill
  • Input Size
    1.1250 in
  • Output Type
    Solid
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Style
    A
  • NEMA / IEC Frame Size
    182TC
  • Maximum Output RPM
    175 rpm
  • Finish Coating
    Stainless Steel (Passivated)
  • Maximum Output Torque
    1475 in-lbs
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    5115.46 N, 1150 lbs
  • Keyway Size
    1/4 x 1/8
  • Service Factor
    1.0
  • Series
    SSW260
  • Manufacturer Reducer Size
    SSW260
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=10/1|STYLE=A|FS=182TC
  • Manufacturer Catalog Number
    0270-06675
  • Manufacturer Upc Number
    662798842967
  • UPC_NO
    662798842967
  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    16 in
  • Shipping Dimensions Width
    12 in
  • Weight
    55 lbs
  • Horsepower
    4.492 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory lubricated with Food Grade synthetic lubricant - USDA H1
  • Nominal Ratio
    10:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1883 in-lbs;212.75 Nm
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    1150 lbs;5115.46 N
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    264

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text