Motion
SSW264 15/1 B WR 182TC

HUB CITY INC
SSW264 15/1 B WR 182TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 182TC Frame
Mi Item #06089287
MFR #SSW264 15/1 B WR 182TC
Price$5,855.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW264 15/1 B WR 182TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.2500 in Output Size, Left Hand Output, 182TC Frame
Mi Item #06089287
MFR #SSW264 15/1 B WR 182TC

Mfr description
SSW264-15/1-B-WR-182TC-0270-06688
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,855.60/each

Specifications

Dimensions

  • Case Size
    264
  • Center Distance
    2.6300 in
  • Input Size
    1.1250 in
  • Keyway Size
    1/4 x 1/8
  • Manufacturer Reducer Size
    SSW260
  • Maximum Output RPM
    116.7 rpm
  • Maximum Output Torque
    1737 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Nominal Ratio
    15:1
  • Output Size
    1.2500 in
  • Overhung Load
    1150 lbs;5115.46 N
  • Ratio
    15:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    16 in
  • Shipping Dimensions Width
    12 in
  • Weight
    55 lbs

Details

  • CAD Drawing
    RATIO=15/1|STYLE=B|FS=182TC
  • Case Included
    Yes
  • Finish Coating
    Machine Polished
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    3.614 hp
  • Horsepower Rating Normal Duty
    3.614 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-06688
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798843094
  • Max Input Horsepower
    3.614 hp @ 1750 rpm
  • Mounting Type
    Universal Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    5115.46 N, 1150 lbs
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW260
  • Style
    B
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    605 in-lbs;68.356 Nm
  • UPC_NO
    662798843094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)