Specifications
Dimensions
- Center Distance2.6300 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW260
- Maximum Output RPM116.7 rpm
- Maximum Output Torque1737 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.1875 in
- Ratio15:1
- Service Factor1.0
- Shipping Dimensions Height12 in
- Shipping Dimensions Length16 in
- Shipping Dimensions Width12 in
- Weight55 lbs
Details
- CAD DrawingRATIO=15/1|STYLE=A|FS=143TC|OD=3
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-06808
- Manufacturer Product Page
- Manufacturer Upc Number662798844299
- Max Input Horsepower3.614 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW260
- StyleA
- UPC_NO662798844299
Overview
Mfr description
SSW265-15/1-A-WR-143TC-1.188-0270-06808
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1