Specifications
Dimensions
- Center Distance2.6300 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW260
- Maximum Output RPM35 rpm
- Maximum Output Torque1843 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.2500 in
- Ratio50:1
- Service Factor1.0
- Shipping Dimensions Height12 in
- Shipping Dimensions Length16 in
- Shipping Dimensions Width12 in
- Weight55 lbs
Details
- CAD DrawingRATIO=50/1|STYLE=A|FS=143TC|OD=4
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-06825
- Manufacturer Product Page
- Manufacturer Upc Number662798844466
- Max Input Horsepower1.420 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW260
- StyleA
- UPC_NO662798844466
Overview
Mfr description
SSW265-50/1-A-WR-143TC-1.25-0270-06825
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1