Specifications
Dimensions
- Center Distance2.6300 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW260
- Maximum Output RPM35 rpm
- Maximum Output Torque1843 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.0000 in
- Ratio50:1
- Service Factor1.0
- Shipping Dimensions Height12 in
- Shipping Dimensions Length16 in
- Shipping Dimensions Width12 in
- Weight55 lbs
Details
- CAD DrawingRATIO=50/1|STYLE=A|FS=182TC|OD=1
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-06861
- Manufacturer Product Page
- Manufacturer Upc Number662798844848
- Max Input Horsepower1.420 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW260
- StyleA
- UPC_NO662798844848
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)