Specifications
Dimensions
- Center Distance2.6300 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW260
- Maximum Output RPM87.5 rpm
- Maximum Output Torque1836 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.1875 in
- Ratio20:1
- Service Factor1.0
- Shipping Dimensions Height12 in
- Shipping Dimensions Length16 in
- Shipping Dimensions Width12 in
- Weight55 lbs
Details
- CAD DrawingRATIO=20/1|STYLE=B|FS=56C|OD=3
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-06953
- Manufacturer Product Page
- Manufacturer Upc Number662798857374
- Max Input Horsepower2.965 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW260
- StyleB
- UPC_NO662798857374
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)