Specifications
Dimensions
- Center Distance2.6300 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW260
- Maximum Output RPM70 rpm
- Maximum Output Torque1869 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.0000 in
- Ratio25:1
- Service Factor1.0
- Shipping Dimensions Height12 in
- Shipping Dimensions Length16 in
- Shipping Dimensions Width12 in
- Weight55 lbs
Details
- CAD DrawingRATIO=25/1|STYLE=B|FS=182TC|OD=1
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-07074
- Manufacturer Product Page
- Manufacturer Upc Number662798858586
- Max Input Horsepower2.487 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW260
- StyleB
- UPC_NO662798858586
Overview
Mfr description
SSW265-25/1-B-WR-182TC-1-0270-07074
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1