Specifications
Dimensions
- Center Distance1.3300 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW130
- Maximum Output RPM350 rpm
- Maximum Output Torque209 in-lbs
- NEMA / IEC Frame Size56C
- Output Size0.6250 in
- Ratio5:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight18 lbs
Details
- CAD DrawingRATIO=5/1|STYLE=C|FS=56C
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-07210
- Manufacturer Product Page
- Manufacturer Upc Number662798859491
- Max Input Horsepower1.248 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW130
- StyleC
- UPC_NO662798859491
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)