Motion
SSW134 100/1 C WR 56C

HUB CITY INC
SSW134 100/1 C WR 56C

SSW134 100/1 C WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 100:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #06089764
MFR #SSW134 100/1 C WR 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW134 100/1 C WR 56C

SSW134 100/1 C WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 100:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #06089764
MFR #SSW134 100/1 C WR 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW134-100/1-C-WR-56C-0270-07221
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    1.3300 in
  • Reduction
    Single
  • Ratio
    100:1
  • Max Input Horsepower
    0.084 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.6250 in
  • Style
    C
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17.5 rpm
  • Maximum Output Torque
    143 in-lbs
  • Housing Material
    Stainless Steel
  • Service Factor
    1.0
  • Series
    SSW130
  • Manufacturer Reducer Size
    SSW130
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=100/1|STYLE=C|FS=56C
  • Manufacturer Catalog Number
    0270-07221
  • Manufacturer Upc Number
    662798859606
  • UPC_NO
    662798859606
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    18 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought