Specifications
Dimensions
- Center Distance1.3300 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW130
- Maximum Output RPM21.9 rpm
- Maximum Output Torque183 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size0.6250 in
- Ratio80:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight18 lbs
Details
- CAD DrawingRATIO=80/1|STYLE=B|FS=143TC
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-07244
- Manufacturer Product Page
- Manufacturer Upc Number662798859835
- Max Input Horsepower0.121 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW130
- StyleB
- UPC_NO662798859835
Overview
Mfr description
SSW134-80/1-B-WR-143TC-0270-07244
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1