Specifications
Dimensions
- Center Distance1.5400 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW150
- Maximum Output RPM70 rpm
- Maximum Output Torque503 in-lbs
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio25:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight21 lbs
Details
- CAD DrawingRATIO=25/1|STYLE=B|FS=56C
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-07403
- Manufacturer Product Page
- Manufacturer Upc Number662798860657
- Max Input Horsepower0.752 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW150
- StyleB
- UPC_NO662798860657
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)