Specifications
Dimensions
- Center Distance1.5400 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW150
- Maximum Output RPM350 rpm
- Maximum Output Torque323 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size0.7500 in
- Ratio5:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight21 lbs
Details
- CAD DrawingRATIO=5/1|STYLE=A|FS=143TC
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-07422
- Manufacturer Product Page
- Manufacturer Upc Number662798860848
- Max Input Horsepower1.939 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW150
- StyleA
- UPC_NO662798860848
Overview
Mfr description
SSW154-41760-A-WR-143TC-0270-07422
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1