Overview
Mfr description
SSW154-25/1-B-WR-143TC-0270-07439
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance1.5400 in
- ReductionSingle
- Ratio25:1
- Max Input Horsepower0.752 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeSolid
- Output Size0.7500 in
- StyleB
- NEMA / IEC Frame Size143TC
- Maximum Output RPM70 rpm
- Maximum Output Torque503 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW150
- Manufacturer Reducer SizeSSW150
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=25/1|STYLE=B|FS=143TC
- Manufacturer Catalog Number0270-07439
- Manufacturer Upc Number662798861012
- UPC_NO662798861012
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight21 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data