Specifications
Dimensions
- Center Distance1.5400 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW150
- Maximum Output RPM29.2 rpm
- Maximum Output Torque462 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size0.6250 in
- Ratio60:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight21 lbs
Details
- CAD DrawingRATIO=60/1|STYLE=B|FS=143TC
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-07527
- Manufacturer Product Page
- Manufacturer Upc Number662798861661
- Max Input Horsepower0.391 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW150
- StyleB
- UPC_NO662798861661
Overview
Mfr description
SSW155-60/1-B-WR-143TC-0.625-0270-07527
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1