Motion
SSW184 25/1 A WR 56C

HUB CITY INC
SSW184 25/1 A WR 56C

SSW184 25/1 A WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06089972
MFR #SSW184 25/1 A WR 56C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW184 25/1 A WR 56C

SSW184 25/1 A WR 56C Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 1.75 in Center Distance, C-Face Quill, 0.6250 in Input Size, 56C Frame
Mi Item #06089972
MFR #SSW184 25/1 A WR 56C

Mfr description
SSW184-25/1-A-WR-56C-0270-07591
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SSW180
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    644 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    25:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    25 lbs

Details

  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    0270-07591
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798861746
  • Max Input Horsepower
    0.884 hp @ 1750 rpm
  • Output Type
    Solid
  • Reduction
    Single
  • Series
    SSW180
  • Style
    A
  • UPC_NO
    662798861746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)