Motion
SSW184 30/1 A WR 56C

HUB CITY INC
SSW184 30/1 A WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
MI ITEM #06089973
MFR #SSW184 30/1 A WR 56C
List Price$3,384.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW184 30/1 A WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
MI ITEM #06089973
MFR #SSW184 30/1 A WR 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,384.86/each for your price

Overview

Mfr description
SSW184-30/1-A-WR-56C-0270-07592
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.741 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    0.741 hp
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Double
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    58.3 rpm
  • Finish Coating
    Stainless Steel (Passivated)
  • Maximum Output Torque
    614 in-lbs
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    550 lbs
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    SSW180
  • Manufacturer Reducer Size
    SSW180
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Standard
  • Manufacturer Catalog Number
    0270-07592
  • Manufacturer Upc Number
    662798861753
  • UPC_NO
    662798861753
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    25 lbs
  • Horsepower
    0.741 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Synthetic Food Grade Oil
  • Nominal Ratio
    30:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Torque Rating (in-lb)
    2084 in-lbs;235.46 Nm
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    550 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    184

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought