Motion
SSW184 50/1 A WR 56C

HUB CITY INC
SSW184 50/1 A WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #06089975
MFR #SSW184 50/1 A WR 56C
Price$3,493.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW184 50/1 A WR 56C

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Double Output, 56C Frame
Mi Item #06089975
MFR #SSW184 50/1 A WR 56C

Mfr description
SSW184-50/1-A-WR-56C-0270-07594
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,493.19/each

Specifications

Dimensions

  • Case Size
    184
  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    SSW180
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    634 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    50:1
  • Output Size
    0.8750 in
  • Overhung Load
    550 lbs;2446.522 N
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    25 lbs

Details

  • Case Included
    Yes
  • Finish Coating
    Machine Polished
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.515 hp
  • Horsepower Rating Normal Duty
    0.515 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog Number
    0270-07594
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798861784
  • Max Input Horsepower
    0.515 hp @ 1750 rpm
  • Mounting Type
    Horizontal Standard
  • Output Direction
    Double
  • Output Type
    Solid
  • Overhung Load Capacity
    2446.522 N, 550 lbs
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW180
  • Style
    A
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    2498 in-lbs;282.236 Nm
  • UPC_NO
    662798861784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)