Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW180
- Maximum Output RPM21.9 rpm
- Maximum Output Torque356 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size0.8750 in
- Ratio80:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight25 lbs
Details
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog Number0270-07632
- Manufacturer Product Page
- Manufacturer Upc Number662798862217
- Max Input Horsepower0.208 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW180
- StyleA
- UPC_NO662798862217
Overview
Mfr description
SSW184-80/1-A-WR-143TC-0270-07632
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1