Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW180
- Maximum Output RPM35 rpm
- Maximum Output Torque634 in-lbs
- NEMA / IEC Frame Size56C
- Output Size0.7500 in
- Ratio50:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight25 lbs
Details
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog Number0270-07750
- Manufacturer Product Page
- Manufacturer Upc Number662798862798
- Max Input Horsepower0.515 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW180
- StyleA
- UPC_NO662798862798
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)