Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW180
- Maximum Output RPM350 rpm
- Maximum Output Torque436 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size0.6875 in
- Ratio5:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight25 lbs
Details
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog Number0270-07790
- Manufacturer Product Page
- Manufacturer Upc Number662798863191
- Max Input Horsepower2.600 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW180
- StyleA
- UPC_NO662798863191
Overview
Mfr description
SSW185-41760-A-WR-143TC-0.688-0270-07790
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1