Overview
Mfr description
SSW185-15/1-A-WR-143TC-0.875-0270-07817
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance1.7500 in
- ReductionSingle
- Ratio15:1
- Max Input Horsepower1.224 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size0.8750 in
- StyleA
- NEMA / IEC Frame Size143TC
- Maximum Output RPM116.7 rpm
- Maximum Output Torque571 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW180
- Manufacturer Reducer SizeSSW180
- Manufacturer Product Page
- Manufacturer Catalog Number0270-07817
- Manufacturer Upc Number662798863481
- UPC_NO662798863481
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data