Motion
SSW185 15/1 B WR 56C .750

HUB CITY INC
SSW185 15/1 B WR 56C .750

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #06090176
MFR #SSW185 15/1 B WR 56C .750
List Price$4,591.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW185 15/1 B WR 56C .750

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 0.7500 in Output Size, Left Hand or Right Hand Output, 56C Frame
MI ITEM #06090176
MFR #SSW185 15/1 B WR 56C .750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,591.46/each for your price

Overview

Mfr description
SSW185-15/1-B-WR-56C-0.75-0270-07925
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.224 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    1.224 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand or Right Hand
  • Style
    B
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116.7 rpm
  • Finish Coating
    Machine Polished
  • Maximum Output Torque
    571 in-lbs
  • Housing Material
    Stainless Steel
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    SSW180
  • Manufacturer Reducer Size
    SSW180
  • Manufacturer Product Page
  • Mounting Type
    Horizontal Standard
  • Manufacturer Catalog Number
    0270-07925
  • Manufacturer Upc Number
    662798864099
  • UPC_NO
    662798864099
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    25 lbs
  • Horsepower
    1.224 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Nominal Ratio
    15:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    1740 in-lbs;196.593 Nm
  • Bore Diameter
    0.7500 in, 19.05 mm
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text