Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW180
- Maximum Output RPM175 rpm
- Maximum Output Torque528 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size0.6250 in
- Ratio10:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight25 lbs
Details
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog Number0270-07960
- Manufacturer Product Page
- Manufacturer Upc Number662798864433
- Max Input Horsepower1.625 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW180
- StyleB
- UPC_NO662798864433
Overview
Mfr description
SSW185-41913-B-WR-143TC-0.625-0270-07960
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1