Overview
Mfr description
SSW185-41760-B-WR-143TC-1-0270-08006
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance1.7500 in
- ReductionSingle
- Ratio5:1
- Max Input Horsepower2.600 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size1.0000 in
- StyleB
- NEMA / IEC Frame Size143TC
- Maximum Output RPM350 rpm
- Maximum Output Torque436 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW180
- Manufacturer Reducer SizeSSW180
- Manufacturer Product Page
- Manufacturer Catalog Number0270-08006
- Manufacturer Upc Number662798864891
- UPC_NO662798864891
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data