Specifications
Dimensions
- Center Distance2.0600 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW210
- Maximum Output RPM70 rpm
- Maximum Output Torque985 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio25:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight30 lbs
Details
- CAD DrawingRATIO=25/1|STYLE=A|FS=56C
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08091
- Manufacturer Product Page
- Manufacturer Upc Number662798865065
- Max Input Horsepower1.333 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW210
- StyleA
- UPC_NO662798865065
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)