Motion
SSW214-41913-B-WR-56C

HUB CITY INC
SSW214-41913-B-WR-56C

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #06090283
MFR #SSW214-41913-B-WR-56C
Your Price$3,292.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW214-41913-B-WR-56C

Stainless Steel Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #06090283
MFR #SSW214-41913-B-WR-56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,292.16/each(List $3,950.59)

Overview

Mfr description
SSW214-41913-B-WR-56C-0270-08100
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    10:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.464 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    2.464 hp
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Left Hand
  • Style
    B
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    175 rpm
  • Finish Coating
    Stainless Steel
  • Maximum Output Torque
    805 in-lbs
  • Housing Material
    Stainless Steel
  • Overhung Load Capacity
    2446.5 N, 550 lbs
  • Keyway Size
    3/16 x 3/32
  • Service Factor
    1.0
  • Series
    SSW210
  • Manufacturer Reducer Size
    SSW210
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=10/1|STYLE=B|FS=56C
  • Manufacturer Catalog Number
    0270-08100
  • Manufacturer Upc Number
    662798865157
  • UPC_NO
    662798865157
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    30 lbs
  • Horsepower
    2.464 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Synthetic Food Grade Oil
  • Nominal Ratio
    10:1
  • Paint Type
    Unpainted
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Torque Rating (in-lb)
    2943 in-lbs;332.514 Nm
  • Suitable For Washdown Environment
    Yes
  • Overhung Load
    550 lbs;2446.5 N
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    214

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought