Specifications
Dimensions
- Center Distance2.0600 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW210
- Maximum Output RPM17.5 rpm
- Maximum Output Torque439 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.0000 in
- Ratio100:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight30 lbs
Details
- CAD DrawingRATIO=100/1|STYLE=C|FS=56C
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08121
- Manufacturer Product Page
- Manufacturer Upc Number662798865355
- Max Input Horsepower0.217 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW210
- StyleC
- UPC_NO662798865355
Overview
Mfr description
SSW214-100/1-C-WR-56C-0270-08121
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1