Specifications
Dimensions
- Center Distance2.0600 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW210
- Maximum Output RPM350 rpm
- Maximum Output Torque614 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.5000 in
- Ratio5:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight30 lbs
Details
- CAD DrawingRATIO=5/1|STYLE=A|FS=56C|OD=6
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08290
- Manufacturer Product Page
- Manufacturer Upc Number662798866321
- Max Input Horsepower3.653 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW210
- StyleA
- UPC_NO662798866321
Overview
Mfr description
SSW215-41760-A-WR-56C-1.5-0270-08290
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1