Specifications
Dimensions
- Center Distance2.0600 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW210
- Maximum Output RPM70 rpm
- Maximum Output Torque985 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.1875 in
- Ratio25:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight30 lbs
Details
- CAD DrawingRATIO=25/1|STYLE=A|FS=143TC|OD=3
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08331
- Manufacturer Product Page
- Manufacturer Upc Number662798866734
- Max Input Horsepower1.333 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW210
- StyleA
- UPC_NO662798866734
Overview
Mfr description
SSW215-25/1-A-WR-143TC-1.188-0270-08331
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1