Overview
Mfr description
SSW215-30/1-B-WR-143TC-1.5-0270-08584
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance2.0600 in
- ReductionSingle
- Ratio30:1
- Max Input Horsepower1.129 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.8750 in
- Output TypeHollow
- Output Size1.5000 in
- StyleB
- NEMA / IEC Frame Size143TC
- Maximum Output RPM58.3 rpm
- Maximum Output Torque968 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW210
- Manufacturer Reducer SizeSSW210
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=30/1|STYLE=B|FS=143TC|OD=6
- Manufacturer Catalog Number0270-08584
- Manufacturer Upc Number662798868547
- UPC_NO662798868547
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight30 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data