Specifications
Dimensions
- Center Distance2.0600 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW210
- Maximum Output RPM17.5 rpm
- Maximum Output Torque439 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.5000 in
- Ratio100:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight30 lbs
Details
- CAD DrawingRATIO=100/1|STYLE=B|FS=143TC|OD=6
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08589
- Manufacturer Product Page
- Manufacturer Upc Number662798868592
- Max Input Horsepower0.217 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW210
- StyleB
- UPC_NO662798868592
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)