Specifications
Dimensions
- Center Distance2.3800 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW240
- Maximum Output RPM116.7 rpm
- Maximum Output Torque1318 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.4375 in
- Ratio15:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight47 lbs
Details
- CAD DrawingRATIO=15/1|STYLE=A|FS=56C|OD=5
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08759
- Manufacturer Product Page
- Manufacturer Upc Number662798870199
- Max Input Horsepower2.765 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW240
- StyleA
- UPC_NO662798870199
Overview
Mfr description
SSW245-15/1-A-WR-56C-1.438-0270-08759
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1