Specifications
Dimensions
- Center Distance2.3800 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSW240
- Maximum Output RPM21.9 rpm
- Maximum Output Torque830 in-lbs
- NEMA / IEC Frame Size56C
- Output Size1.4375 in
- Ratio80:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight47 lbs
Details
- CAD DrawingRATIO=80/1|STYLE=A|FS=56C|OD=5
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08766
- Manufacturer Product Page
- Manufacturer Upc Number662798870267
- Max Input Horsepower0.455 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW240
- StyleA
- UPC_NO662798870267
Overview
Mfr description
SSW245-80/1-A-WR-56C-1.438-0270-08766
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1