Specifications
Dimensions
- Center Distance2.3800 in
- Input Size0.8750 in
- Manufacturer Reducer SizeSSW240
- Maximum Output RPM21.9 rpm
- Maximum Output Torque830 in-lbs
- NEMA / IEC Frame Size143TC
- Output Size1.4375 in
- Ratio80:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight47 lbs
Details
- CAD DrawingRATIO=80/1|STYLE=A|FS=143TC|OD=5
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08838
- Manufacturer Product Page
- Manufacturer Upc Number662798870977
- Max Input Horsepower0.455 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW240
- StyleA
- UPC_NO662798870977
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)