Specifications
Dimensions
- Center Distance2.3800 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW240
- Maximum Output RPM43.75 rpm
- Maximum Output Torque1433 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.1250 in
- Ratio40:1
- Service Factor1.0
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight47 lbs
Details
- CAD DrawingRATIO=40/1|STYLE=A|FS=182TC|OD=2
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-08871
- Manufacturer Product Page
- Manufacturer Upc Number662798871301
- Max Input Horsepower1.342 hp @ 1750 rpm
- Output TypeHollow
- ReductionSingle
- SeriesSSW240
- StyleA
- UPC_NO662798871301
Overview
Mfr description
SSW245-40/1-A-WR-182TC-1.125-0270-08871
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1