Overview
Mfr description
SSW245-7.5/1-A-WR-182TC-1.188-0270-08877
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1
Specifications
- Center Distance2.3800 in
- ReductionSingle
- Ratio7.5:1
- Max Input Horsepower3.992 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size1.1250 in
- Output TypeHollow
- Output Size1.1875 in
- StyleA
- NEMA / IEC Frame Size182TC
- Maximum Output RPM233.3 rpm
- Maximum Output Torque995 in-lbs
- Housing MaterialStainless Steel
- Service Factor1.0
- SeriesSSW240
- Manufacturer Reducer SizeSSW240
- Manufacturer Product Page
- Manufacturer Catalog
- CAD DrawingRATIO=7.5/1|STYLE=A|FS=182TC|OD=3
- Manufacturer Catalog Number0270-08877
- Manufacturer Upc Number662798871363
- UPC_NO662798871363
- Shipping Dimensions Height11 in
- Shipping Dimensions Length11 in
- Shipping Dimensions Width9 in
- Weight47 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data