Motion
SSW245 20/1 B WR 182TC 1.000

HUB CITY INC
SSW245 20/1 B WR 182TC 1.000

SSW245 20/1 B WR 182TC 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.38 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #06091097
MFR #SSW245 20/1 B WR 182TC 1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW245 20/1 B WR 182TC 1.000

SSW245 20/1 B WR 182TC 1.000 Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 2.38 in Center Distance, C-Face Quill, 1.1250 in Input Size, 182TC Frame
MI ITEM #06091097
MFR #SSW245 20/1 B WR 182TC 1.000

Mfr description
SSW245-20/1-B-WR-182TC-1-0270-09072
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    SSW240
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    1421 in-lbs
  • NEMA / IEC Frame Size
    182TC
  • Output Size
    1.0000 in
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    11 in
  • Shipping Dimensions Length
    11 in
  • Shipping Dimensions Width
    9 in
  • Weight
    47 lbs

Details

  • CAD Drawing
    RATIO=20/1|STYLE=B|FS=182TC|OD=1
  • Housing Material
    Stainless Steel
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-09072
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798873312
  • Max Input Horsepower
    2.326 hp @ 1750 rpm
  • Output Type
    Hollow
  • Reduction
    Single
  • Series
    SSW240
  • Style
    B
  • UPC_NO
    662798873312

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)