Motion
SSW324 40/1 C WR 143TC

HUB CITY INC
SSW324 40/1 C WR 143TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 143TC Frame
Mi Item #06091232
MFR #SSW324 40/1 C WR 143TC
Price$7,927.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSW324 40/1 C WR 143TC

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 143TC Frame
Mi Item #06091232
MFR #SSW324 40/1 C WR 143TC

Mfr description
SSW324-40/1-C-WR-143TC-0270-09217
  • Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
  • Universal Mounting Dimensions
  • Factory lubricated with Food Grade synthetic lubricant - USDA H1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,927.06/each

Specifications

Dimensions

  • Case Size
    324
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 3/32
  • Manufacturer Reducer Size
    SSW320
  • Maximum Output RPM
    43.75 rpm
  • Maximum Output Torque
    3303 in-lbs
  • NEMA / IEC Frame Size
    143TC
  • Nominal Ratio
    40:1
  • Output Size
    1.5000 in
  • Overhung Load
    1100 lbs;498.95 kg
  • Ratio
    40:1
  • Service Factor
    1.0
  • Shipping Dimensions Height
    15 in
  • Shipping Dimensions Length
    20 in
  • Shipping Dimensions Width
    15 in
  • Weight
    79 lbs

Details

  • CAD Drawing
    RATIO=40/1|STYLE=C|FS=143TC
  • Case Included
    Yes
  • Finish Coating
    Machine Polished
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.926 hp
  • Horsepower Rating Normal Duty
    2.926 hp
  • Housing Material
    Stainless Steel
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade synthetic lubricant - USDA H1
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-09217
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798874661
  • Max Input Horsepower
    2.926 hp @ 1750 rpm
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1100 lbs, 498.95 kg
  • Paint Type
    Unpainted
  • Reduction
    Single
  • Series
    SSW320
  • Style
    C
  • Suitable For Washdown Environment
    Yes
  • Torque Rating (in-lb)
    1147 in-lbs;129.6 Nm
  • UPC_NO
    662798874661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)