Specifications
Dimensions
- Center Distance3.2500 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM17.5 rpm
- Maximum Output Torque1567 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.5000 in
- Ratio100:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=100/1|STYLE=A|FS=182TC
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09233
- Manufacturer Product Page
- Manufacturer Upc Number662798874821
- Max Input Horsepower0.691 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW320
- StyleA
- UPC_NO662798874821
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)