Specifications
Dimensions
- Center Distance3.2500 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSW320
- Maximum Output RPM233.3 rpm
- Maximum Output Torque2232 in-lbs
- NEMA / IEC Frame Size182TC
- Output Size1.5000 in
- Ratio7.5:1
- Service Factor1.0
- Shipping Dimensions Height15 in
- Shipping Dimensions Length20 in
- Shipping Dimensions Width15 in
- Weight79 lbs
Details
- CAD DrawingRATIO=7.5/1|STYLE=B|FS=182TC
- Housing MaterialStainless Steel
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0270-09235
- Manufacturer Product Page
- Manufacturer Upc Number662798874845
- Max Input Horsepower8.863 hp @ 1750 rpm
- Output TypeSolid
- ReductionSingle
- SeriesSSW320
- StyleB
- UPC_NO662798874845
Overview
Mfr description
SSW324-7.5/1-B-WR-182TC-0270-09235
- Machine Polished 316 stainless steel housing and rounded caps for easy cleanability
- Universal Mounting Dimensions
- Factory lubricated with Food Grade synthetic lubricant - USDA H1